HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope L-KIT613

Sebelum PPN:
Rp26.999.900
Spesifikasi
Base Dimensions (mm)200x255
Connector[When using a camera / connection] USB 2.0
Frame RateUp to 30fps
Image Sensor[When using a camera] 1 / 2.5 CMOS image sensor
Magnification[When using a camera] 6.5 to 52 x * Magnification when using a 24-inch wide monitor, [When used as a stereo microscope] 10 / 20X
Number of Effective Pixel2048X1536 (3 million pixels)
Operating EnvironmentWindows + 8 or later (32bit and 64bit)
Operation Distance (mm)[When using a camera] 84, [When used as a stereomicroscope] 84
Recording Media[When using a camera] windows 8/7
Set Contents(4 points) L-837 USB camera / L-846 Lens / L-846-2 Microscope adapter / L-51 Stereo microscope

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With high-quality camera.
You can obtain high-quality images with the same field of view as you can see with a microscope.
Feature
With high-quality camera.
You can obtain high-quality images with the same field of view as you can see with a microscope.

Ulasan Produk

Tidak ada ulasan