HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope L-KIT611

Sebelum PPN:
Rp21.999.900
Spesifikasi
Connector[Connection] USB2.0
Dimensions (Width W x Depth D) (mm)[Base] 350 x 450
Frame RateUp to 30fps
Image Sensor[When using a camera] 1 / 2.5 CMOS image sensor
Magnification[When using a camera] 6.5 to 52 x * Magnification when using a 24-inch wide monitor, [When used as a stereomicroscope] 20 / 40X
Number of Effective Pixel2048X1536 (3 million pixels)
Operating EnvironmentWindows + 8 or later (32bit and 64bit)
Operation Distance (mm)[When using a camera] 70, [When used as a stereomicroscope] 70
Recording Media[When using a camera] windows 8/7
Set Contents(10 points) L-837 USB camera / L-846 Lens / L-846-1 Microscope adapter / L-501 Standard lens barrel / L-512 Eyepiece / L-509 Holder / L-523 Long straight arm / L-525 Long base / L-711 LED light / L-711-1 Diffusion filter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With high-quality camera.
You can obtain high-quality images with the same field of view as you can see with a microscope.
Feature
With high-quality camera.
You can obtain high-quality images with the same field of view as you can see with a microscope.

Ulasan Produk

Tidak ada ulasan