HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope L-KIT608

Sebelum PPN:
Rp33.999.900
Spesifikasi
Connector[Output] HDMI
Field of View192x108~45x25mm
Frame RateUp to 60fps
Image Sensor1 / 2.8 "CMOS image sensor
Magnification2.7 to 11 x (1.3 to 5.3 x) * When using a 24-inch monitor () is when using L-859
Number of Effective Pixel1920 x 1080 (2 million pixels)
Operation Distance (mm)400~100
Set Contents(3 points) L-851 Full HD Camera / L-600-12 Lens / L-505 Magnet Base

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for inspecting large workpieces. With high-quality camera.
You can obtain high-quality images with the same field of view as you can see with a microscope.
Feature
Ideal for inspecting large workpieces. With high-quality camera.
You can obtain high-quality images with the same field of view as you can see with a microscope.

Ulasan Produk

Tidak ada ulasan