HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope (for PC)

Sebelum PPN:
Rp40.999.900
Spesifikasi
AS ONE Part Number64-7922-38
Accuracy (mm)[Irradiation line] Within ±0.81/10m
Automatic Correction Range±2°
Included Accessories4 AA alkaline batteries, dedicated carrying case, shoulder belt, tripod, green laser receiver, laser receiver case, 4 AAA alkaline batteries
Irradiation LineHorizontal/Vertical (Front vertical/Both vertical)/Right angle/Vertical/Ground
Laser Power (mw)4.5 or less
Laser Safety StandardsClass 2M
Line Width (mm)Approximately 3.0(7.5m)
Mass (g)1030
Mode[Visibility Just Mode] 300, [Save Mode] 150 non-glare blue green laser
Power Supply4 AA batteries (included)
Power Supply TypeBattery operated
Right angle accuracy90°±(2mm/7.5m)
Vertical point accuracy (mm)Within ±1 (3m)
Wavelength (nm)Line: 505/Point: 650

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a set of a cheap stereo microscope with 1x/2x switchable objective lens and a robust 5-megapixel USB camera equipped with many mounting screws. The adapter that attaches the camera to the microscope is a type that magnifies the center of the field of view. With a sturdy long arm that can be attached to a desk or the like with a clamp, it is possible to pull it out while maintaining work space and move it away from the edge after use.
Feature
This is a set of a cheap stereo microscope with 1x/2x switchable objective lens and a robust 5-megapixel USB camera equipped with many mounting screws. The adapter that attaches the camera to the microscope is a type that magnifies the center of the field of view. With a sturdy long arm that can be attached to a desk or the like with a clamp, it is possible to pull it out while maintaining work space and move it away from the edge after use.

Ulasan Produk

Tidak ada ulasan