HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope (for PC)

Sebelum PPN:
Rp36.999.900
Spesifikasi
Dielectric StrengthBetween the detector and the ground: AC 4kV for 1 minute
DisplayOperation display (charging): Red LED and buzzer Grounding wire check (grounding wire good): Green LED
Dust / Water ProtectionIP44 equivalent
Electricity Detection Range (V)DC1500 (applicable voltage)
Leakage Current (mA)During dielectric strength test: 1 or less
Mass (g)2300
Operating Temperature Range (°C)0~+50
Output voltage (V)Test: DC1000±200
Overall Length (mm)1400~4100
Power Supply4 x AA batteries (included)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a set of a 1x / 2x switchable objective lens stereomicroscope with reduced price and a 3-megapixel USB camera with both price and performance. The adapter that attaches the camera to the microscope is a type that magnifies the center of the field of view. With a sturdy long arm that can be attached to a desk or the like with a clamp, it is possible to pull it out while maintaining work space and move it away from the edge after use.
Feature
This is a set of a 1x / 2x switchable objective lens stereomicroscope with reduced price and a 3-megapixel USB camera with both price and performance. The adapter that attaches the camera to the microscope is a type that magnifies the center of the field of view. With a sturdy long arm that can be attached to a desk or the like with a clamp, it is possible to pull it out while maintaining work space and move it away from the edge after use.

Ulasan Produk

Tidak ada ulasan