HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope (for PC)

Sebelum PPN:
Rp45.999.900
Spesifikasi
ConnectorUSB 2.0
Field of ViewMicroscope: 40/20/10mmDIA, Camera: 17x13~4.2x3.2mm
Frame RateUp to 30fps
Image Sensor1 / 2.5 "CMOS image sensor
Lens MountC mount
MagnificationMicroscope: 5/10/20x, Camera: 31/63/130x (when using a 24-inch wide monitor (resolution 1920 x 1080))
Number of Effective Pixel2048 x 1536 (3 million pixels)
Operating EnvironmentWindows 8 or later (32bit and 64bit)
Operation Distance (mm)Microscope: 150/84, Camera: 150/84
Power Consumption (W)0.35
Power Input (V)DC5(USB)
Set ContentsL-837: USB camera (without lens), L-845: Microscope adapter, L-514: Standard lens barrel, L-546-10: Eyepiece (10x), L-58-0.5: Conversion lens (0.5 x), L-503: Flexible arm, L-503-1: Mounting diameter conversion adapter, L-703: LED light, L-703-1: Clamp set
Typewith spotlight

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a set of a cheap stereo microscope with 1x/2x switchable objective lens and a robust 5-megapixel USB camera equipped with many mounting screws. With spot lighting on flexible arm. The adapter that attaches the camera to the microscope is a type that magnifies the center of the field of view. With a sturdy long arm that can be attached to a desk or the like with a clamp, it is possible to pull it out while maintaining work space and move it away from the edge after use.
Feature
This is a set of a cheap stereo microscope with 1x/2x switchable objective lens and a robust 5-megapixel USB camera equipped with many mounting screws. With spot lighting on flexible arm. The adapter that attaches the camera to the microscope is a type that magnifies the center of the field of view. With a sturdy long arm that can be attached to a desk or the like with a clamp, it is possible to pull it out while maintaining work space and move it away from the edge after use.

Ulasan Produk

Tidak ada ulasan