HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope (for PC)

Sebelum PPN:
Rp42.999.900
Spesifikasi
AS ONE Part Number64-8085-90
Base Dimensions (mm)145(W)x185(D)
ConnectorHDMI
Field of View28x16~5.9x3.3mm
Frame RateUp to 60fps
Image Sensor1 / 2.8 "CMOS image sensor
Magnification18-88 x (8.8-43 x) * When using a 24-inch wide monitor () is when using L-859
Number of pixels[Still image] 1920 x 1080 (2 million pixels) / [Video] 1920 x 1080 (2 million pixels) / 1280 x 720 (900,000 pixels)
Operation Distance (mm)165~63
ROHS Directive (Corresponding to 10 Substances)Correspondence
Recording MediamicroSD / SDHC / SDXC memory card (up to 128GB)
Set ContentsL-851/L-630/L-521/L-509

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a set of a 1x / 2x switchable objective lens stereomicroscope with reduced price and a 3-megapixel USB camera with both price and performance. With spot lighting on flexible arm. The adapter that attaches the camera to the microscope is a type that magnifies the center of the field of view. With a sturdy long arm that can be attached to a desk or the like with a clamp, it is possible to pull it out while maintaining work space and move it away from the edge after use.
Feature
This is a set of a 1x / 2x switchable objective lens stereomicroscope with reduced price and a 3-megapixel USB camera with both price and performance. With spot lighting on flexible arm. The adapter that attaches the camera to the microscope is a type that magnifies the center of the field of view. With a sturdy long arm that can be attached to a desk or the like with a clamp, it is possible to pull it out while maintaining work space and move it away from the edge after use.

Ulasan Produk

Tidak ada ulasan