HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope (for PC)

Sebelum PPN:
Rp30.999.900 - Rp38.999.900
Spesifikasi
Base Dimensions (mm)350(W)x450(D)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Affordable, objective lens switchable & camera for confirmation and storage Ideal for large observation objects A stereoscopic microscope with a low price 1x / 2x switchable objective lens and a USB camera set with both price and performance. The adapter that attaches the camera to the microscope is a type that magnifies the center of the field of view. Recommended for large objects up to B4 size.
Feature
Affordable, objective lens switchable & camera for confirmation and storage Ideal for large observation objects A stereoscopic microscope with a low price 1x / 2x switchable objective lens and a USB camera set with both price and performance. The adapter that attaches the camera to the microscope is a type that magnifies the center of the field of view. Recommended for large objects up to B4 size.

Ulasan Produk

Tidak ada ulasan