HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope (for PC)

Sebelum PPN:
Rp46.999.900
Spesifikasi
Effective field of view (mm)103x58~30x17
Magnification2.4~8.5
Operation Distance (mm)655~250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact stereoscopic microscope with a 1x/2x switchable objective lens and a 3-megapixel USB camera set that balances price and performance. With easy-to-use LED ring lighting. The adapter that attaches the camera to the microscope is the type that displays what you see with the naked eye. With a sturdy long arm that can be attached to a desk or the like with a clamp, it is possible to pull it out while maintaining work space and move it away from the edge after use.
*Specs are calculated values. *When using a 24-inch wide monitor (resolution 1920 x 1094)
Feature
A compact stereoscopic microscope with a 1x/2x switchable objective lens and a 3-megapixel USB camera set that balances price and performance. With easy-to-use LED ring lighting. The adapter that attaches the camera to the microscope is the type that displays what you see with the naked eye. With a sturdy long arm that can be attached to a desk or the like with a clamp, it is possible to pull it out while maintaining work space and move it away from the edge after use.

Ulasan Produk

Tidak ada ulasan