HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope (for PC)

Sebelum PPN:
Rp41.999.900
Spesifikasi
Effective field of view (mm)103x58~30x17
Magnification2.4~8.5
Operation Distance (mm)655~250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact stereoscopic microscope with a 1x/2x switchable objective lens and a 3-megapixel USB camera set that balances price and performance. The adapter that attaches the camera to the microscope is the type that displays what you see with the naked eye. With a sturdy long arm that can be attached to a desk or the like with a clamp, it is possible to pull it out while maintaining work space and move it away from the edge after use.
*Specs are calculated values. *When using a 24-inch wide monitor (resolution 1920 x 1094)
Feature
A compact stereoscopic microscope with a 1x/2x switchable objective lens and a 3-megapixel USB camera set that balances price and performance. The adapter that attaches the camera to the microscope is the type that displays what you see with the naked eye. With a sturdy long arm that can be attached to a desk or the like with a clamp, it is possible to pull it out while maintaining work space and move it away from the edge after use.

Ulasan Produk

Tidak ada ulasan