HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope (for PC)

Sebelum PPN:
Rp43.999.900
Spesifikasi
MagnificationMicroscope: 10/20x, Camera: 21/41
Operation Distance (mm)Microscope: 84, Camera: 84
TypeLong arm (clamp), with USB camera (3 megapixels) Low magnification, high resolution

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A set of a 1x/2x switchable objective lens stereomicroscope with reduced price and a 3-megapixel USB camera with both price and performance. With spot lighting on flexible arm. The adapter that attaches the camera to the microscope is the type that displays what you see with the naked eye. With a sturdy long arm that can be attached to a desk or the like with a clamp, it is possible to pull it out while maintaining work space and move it away from the edge after use.
*Specs are calculated values. *When using a 24-inch wide monitor (resolution 1920 x 1080)
Feature
A set of a 1x/2x switchable objective lens stereomicroscope with reduced price and a 3-megapixel USB camera with both price and performance. With spot lighting on flexible arm. The adapter that attaches the camera to the microscope is the type that displays what you see with the naked eye. With a sturdy long arm that can be attached to a desk or the like with a clamp, it is possible to pull it out while maintaining work space and move it away from the edge after use.

Ulasan Produk

Tidak ada ulasan