HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope (for PC)

Sebelum PPN:
Rp38.999.900
Spesifikasi
Magnification10/20x
Operation Distance (mm)74
TypeLong arm (clamp), no USB camera

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A set of a 1x/2x switchable objective lens stereomicroscope with reduced price and a 3-megapixel USB camera with both price and performance. The adapter that attaches the camera to the microscope is the type that displays what you see with the naked eye. With a sturdy long arm that can be attached to a desk or the like with a clamp, it is possible to pull it out while maintaining work space and move it away from the edge after use.
*Specs are calculated values. *When using a 24-inch wide monitor (resolution 1920 x 1080)
Feature
A set of a 1x/2x switchable objective lens stereomicroscope with reduced price and a 3-megapixel USB camera with both price and performance. The adapter that attaches the camera to the microscope is the type that displays what you see with the naked eye. With a sturdy long arm that can be attached to a desk or the like with a clamp, it is possible to pull it out while maintaining work space and move it away from the edge after use.

Ulasan Produk

Tidak ada ulasan