HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope

Sebelum PPN:
Rp29.999.900
Spesifikasi
Field of View10/5/2.5DIAmm
Magnification20/40/80
Operation Distance (mm)150/84

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This stereo microscope features adjustable magnification. Ideal for observing large objects (with ring illumination). It's suitable for a wide range of tasks. By switching between objective lenses, you can select between 40x and 80x magnification (20x and 40x with a conversion lens). It's recommended for observing large objects up to approximately B4 size. It includes a conductive color matte finish for static electricity prevention, a lens filter to protect the objective lens from solder fumes, and a user-friendly LED ring illumination. By using separately sold eyepieces and conversion lenses, it can be used for a wide range of applications, from 10x to 160x magnification.
* Specifications are calculated values.
Warning
* Specifications are calculated values.
Feature
This stereo microscope features adjustable magnification. Ideal for observing large objects (with ring illumination). It's suitable for a wide range of tasks. By switching between objective lenses, you can select between 40x and 80x magnification (20x and 40x with a conversion lens). It's recommended for observing large objects up to approximately B4 size. It includes a conductive color matte finish for static electricity prevention, a lens filter to protect the objective lens from solder fumes, and a user-friendly LED ring illumination. By using separately sold eyepieces and conversion lenses, it can be used for a wide range of applications, from 10x to 160x magnification.

Ulasan Produk

Tidak ada ulasan