HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope

Sebelum PPN:
Rp39.999.900
Spesifikasi
Magnification7~90x
Operation Distance (mm)150/84
Set ContentsL-461: Standard barrel, L-546-20: Eyepiece (20x), L-58-0.5: Conversion lens (0.5x), L-503: Flexible arm, L-503-1: Mounting diameter Conversion adapter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A zoom-type stereomicroscope that makes observation work easy. With spot lighting on flexible arm. With a sturdy long arm that can be attached to a desk or other surface with a clamp, it is possible to pull it out while maintaining work space and move it away from the edge after use.
Feature
A zoom-type stereomicroscope that makes observation work easy. With spot lighting on flexible arm. With a sturdy long arm that can be attached to a desk or other surface with a clamp, it is possible to pull it out while maintaining work space and move it away from the edge after use.

Ulasan Produk

Tidak ada ulasan