HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope

Sebelum PPN:
Rp32.999.900
Spesifikasi
AS ONE Part Number64-5105-55
Dimensions (Width W x Depth D) (mm)Base: 350 x 450
Field of View26x14~4.2x2.3mm
Frame RateUp to 30fps
Image Sensor1/3 "CMOS image sensor
Magnification9.7 / 23/46/60+ * Monitor size 11.6 type
Monitor Size11.6 type wide
Number of Effective Pixel1920 x 1080 (2 million pixels)
Operation Distance (mm)170~45
Recording MediaSD +/+ SDHC memory card (up to 32GB)
Set ContentsL-860 (camera with monitor), L-802-2 (lens), L-818 (extension ring), L-819 (extension ring), L-509 (holder), L-523 (long straight arm), L-525 (long base), L-718 (LED light)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Zoom-type stereoscopic microscope for easy observation
* Specifications are calculated values.
Feature
Zoom-type stereoscopic microscope for easy observation

Ulasan Produk

Tidak ada ulasan