HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope

Sebelum PPN:
Rp28.999.900
Spesifikasi
Connector(Output) USB2.0
Effective field of view (mm)188x141~45x34
Frame RateUp to 30fps
Image Sensor1/3 "CMOS image sensor
Magnification0.9~15x
Number of Effective Pixel2048X1536 (3 million pixels)
Operating EnvironmentWindows + 8 or later (32bit and 64bit)
Operation Distance (mm)400~100
Set Contents(Set contents 3 points) L-837 USB camera / L-600-12 Lens / L-505 Magnet base
SpecificationRoHS (6 substances) / ○

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Zoom-type stereoscopic microscope for easy observation
* Specifications are calculated values.
Feature
Zoom-type stereoscopic microscope for easy observation

Ulasan Produk

Tidak ada ulasan