HOZAN (HOZAN TOOL INDUSTRIAL) Standard telescope

Sebelum PPN:
Rp9.299.900
Spesifikasi
Base Dimensions (mm)200x255
Field of View10/5/2.5DIAmm
Magnification20/40/80
Operation Distance (mm)140/64

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard lens barrel with magnification switching type (2X / 4X) (L-56 standard accessory)
Lens filter included
* This product does not include eyepieces. Please purchase separately.
Warning
* Specifications are calculated values.
Feature
Standard lens barrel with magnification switching type (2X / 4X) (L-56 standard accessory)

Ulasan Produk

Tidak ada ulasan