ESCO Smoke tester with lamp smoke plate

Sebelum PPN:
Rp6.899.900
Spesifikasi
AS ONE Part Number65-7276-36
Specification*Output type: voltage*Power supply voltage: 24 V ac/dc*Size: 48 x 96mm*Number of outputs: 2*Operating temperature Min: -10°C*Operating temperature Max: +55°C*Input method: universal*Panel depth: 59mm*Code number: 760-5485

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a compact tester that can easily measure the smoke number in exhaust gas from oil burners.
Feature
This is a compact tester that can easily measure the smoke number in exhaust gas from oil burners.

Ulasan Produk

Tidak ada ulasan