KOFLOC Small Karman vortex flowmeter for liquids (Teflon) FM31 SERIES

Sebelum PPN:
Rp21.999.900 - Rp42.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This small Karman vortex flowmeter is ideal for measuring and monitoring the flow rate of liquids. All liquid-contacting parts are made of Teflon.
The liquid contact parts are all Teflon and O-ring-less, making it ideal for monitoring the liquid flow rate in semiconductor processes.
*There are many variations in specifications depending on the fluid, flow rate, etc. Please be sure to check the model before making your selection. [Model description] FM31 (flow range) -P (output) -XP/K *Flow range: 01, 02, 03, 04 *Output: S (4-20mA (no display)), D (4-20mA + display) [MODEL FM31 SERIES standard specifications] Connection: FM3101 3/8" tube end FM3102 1/2" tube end FM3103 3/4" tube end FM3104 1" tube end Flow range: FM3101 0.4 to 4L/MIN FM3102 2 to 20L/MIN FM3103 5 to 50L/MIN FM3104 10 to 100L/MIN Measurement fluid: Ultrapure water, chemicals, etc. Measurement accuracy: ±3%FS +1digit Repeatability: Within ±0.5%FS Fluid temperature: 0 to 90°C (Do not freeze or boil) Allowable ambient temperature: 0 to 50°C Allowable ambient humidity: 5 to 90% RH (no condensation) Power supply voltage: 12 to 24 VDC (to be provided by the user) Material: Body - All Teflon (PFA), O-ringless Cover - Polybutylene terephthalate resin (PBT) Cable Conductor - Tin-plated bare soft copper wire Sheath - Heat-resistant and cold-resistant POC (polyvinyl chloride)
Warning
* There are many variations in specifications depending on various conditions such as fluid and flow rate. Please be sure to check the model before selecting.

[Model description]
FM01 (flow range) -S (output) -PN / K
* Flow range: 01, 02, 03
* Output: S (4-20mA (without indicator)), P (pulse (without indicator)), D (4-20mA + indicator)

[MODEL FM01 SERIES standard specifications]
Connection: FM0101 R3 / 8
FM0102 R1 / 2
FM0103 R1 / 2
Flow range: FM0101 0.5-4L / MIN
FM0102 2 ~ 16L / MIN
FM0103 4-40L / MIN
Measurement fluid: Cooling water, washing water, etc. Measurement accuracy: Within ± 3% FS Reproducibility: Within ± 0.5% FS Power supply voltage: 12 to 24VDC (Prepared by the user)
Fluid temperature: 0-70 ° C
Withstand voltage: 1MPA (G)
Allowable ambient temperature: 0-50 ° C
Allowable ambient humidity: 5 to 90% RH (no condensation)
Dustproof / waterproof standard: IP64 (JIS C0920, pine structure)
Wetting material: PPS / glass 30% mixed Cable length: No indicator 2m Terminal processed spare soldering With indicator 3m Terminal processed spare soldering Weight: No indicator 85g (main body)
100g with display (main body)
Feature
This small Karman vortex flowmeter is ideal for measuring and monitoring the flow rate of liquids. All liquid-contacting parts are made of Teflon.

Ulasan Produk

Tidak ada ulasan