ESCO Small Hole Gauge

Sebelum PPN:
Rp12.999.900
Spesifikasi
Abrasive Grain Size#1200
Mass (g)28
MaterialWhetstone: Diamond Handle: ABS
Overall Length (mm)168
SpecificationMain unit + sharpening board set
Wheel size (mm)62x20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
After adjusting to the hole size, measure the ball part with a micrometer or similar. For measuring small holes, slots, grooves, etc. Measurements are made by two-point contact with the ball tip. A safety stop ensures safe measurement at each range.
Feature
After adjusting to the hole size, measure the ball part with a micrometer or similar. For measuring small holes, slots, grooves, etc. Measurements are made by two-point contact with the ball tip. A safety stop ensures safe measurement at each range.

Ulasan Produk

Tidak ada ulasan