Spesifikasi
| AS ONE Part Number | 65-9272-73 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Operating temperature range: -10 to +50°C, 10 to 85% RH (below 40°C, 55% RH or less if up to 50°C) *There should be no sudden changes in temperature and humidity, and no condensation.
A refrigerant gas alarm that monitors for refrigerant leaks.
Attach it to the switch box for a neat installation on the wall.
When the sensor deteriorates over time, maintenance is easy as you only need to replace the panel part including the sensor.
The manufacturer's unique sensor technology selectively detects refrigerant gases quickly and reliably.
Compliant with the "JRA GL-13*" guidelines established by the Japan Refrigeration and Air Conditioning Industry Association. Ideal for monitoring refrigerant leaks from multi-type packaged air conditioners. * "JRA GL-13" is a facility guideline for ensuring safety in the event of a refrigerant leak from a multi-type packaged air conditioner.
A refrigerant gas alarm that monitors for refrigerant leaks.
Attach it to the switch box for a neat installation on the wall.
When the sensor deteriorates over time, maintenance is easy as you only need to replace the panel part including the sensor.
The manufacturer's unique sensor technology selectively detects refrigerant gases quickly and reliably.
Compliant with the "JRA GL-13*" guidelines established by the Japan Refrigeration and Air Conditioning Industry Association. Ideal for monitoring refrigerant leaks from multi-type packaged air conditioners. * "JRA GL-13" is a facility guideline for ensuring safety in the event of a refrigerant leak from a multi-type packaged air conditioner.
Feature
Operating temperature range: -10 to +50°C, 10 to 85% RH (below 40°C, 55% RH or less if up to 50°C) *There should be no sudden changes in temperature and humidity, and no condensation.A refrigerant gas alarm that monitors for refrigerant leaks.
Attach it to the switch box for a neat installation on the wall.
When the sensor deteriorates over time, maintenance is easy as you only need to replace the panel part including the sensor.
The manufacturer's unique sensor technology selectively detects refrigerant gases quickly and reliably.
Compliant with the "JRA GL-13*" guidelines established by the Japan Refrigeration and Air Conditioning Industry Association. Ideal for monitoring refrigerant leaks from multi-type packaged air conditioners. * "JRA GL-13" is a facility guideline for ensuring safety in the event of a refrigerant leak from a multi-type packaged air conditioner.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
