ESCO Pressure line indicator AC22KV or higher, for bare wires/3 units

Sebelum PPN:
Rp8.499.900
Spesifikasi
AS ONE Part Number65-7276-87
Specification*Output type: voltage*Power supply voltage: 100 -> 240 V ac*Size: 48 x 48mm*Number of outputs: 1*Series: E5CC*Panel depth: 72.1mm*Code number: 760-5315

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Installation method: Use mounting parts (e.g. metal ties, hose bands, etc.) to attach the device firmly to a bare wire of 100 to 150 sq. m so that it does not rotate or move easily. At that time, make sure that the display LED is oriented in a direction that is easy to see from the ground.
Caution: 1. This device is not a voltage tester. Do not be overconfident just because it is not flashing. Always perform voltage testing before touching electric wires. 2. If the device is installed in an area where electric wires are densely packed or at a high altitude, the flashing interval may increase. 3. If the device gets wet due to rain or condensation, the flashing interval may increase, but this is not a malfunction. (However, if it does not flash after waiting for one minute, it may be a malfunction.) 4. If the device is not fixed securely, it may damage electric wires or equipment, or the device may break and fall. Be sure to fix the device securely with the mounting parts. 5. Do not drop the device or subject it to strong impact. This may cause damage.
*This product is for bare wire only.
The "stray capacitance" from the extra-high voltage cable is charged into a capacitor inside the product, and the LED lights up when it is released.
Feature
Installation method: Use mounting parts (e.g. metal ties, hose bands, etc.) to attach the device firmly to a bare wire of 100 to 150 sq. m so that it does not rotate or move easily. At that time, make sure that the display LED is oriented in a direction that is easy to see from the ground.
Caution: 1. This device is not a voltage tester. Do not be overconfident just because it is not flashing. Always perform voltage testing before touching electric wires. 2. If the device is installed in an area where electric wires are densely packed or at a high altitude, the flashing interval may increase. 3. If the device gets wet due to rain or condensation, the flashing interval may increase, but this is not a malfunction. (However, if it does not flash after waiting for one minute, it may be a malfunction.) 4. If the device is not fixed securely, it may damage electric wires or equipment, or the device may break and fall. Be sure to fix the device securely with the mounting parts. 5. Do not drop the device or subject it to strong impact. This may cause damage.
*This product is for bare wire only.
The "stray capacitance" from the extra-high voltage cable is charged into a capacitor inside the product, and the LED lights up when it is released.

Ulasan Produk

Tidak ada ulasan