NEGUROSU DENKO Power transmitter for self-inspection

Sebelum PPN:
Rp1.899.900
Spesifikasi
Detection PrincipleDiaphragm galvanic cell system (diffusion type)
Detection Range0~50.0vol%
Explosion-Proof StructureIntrinsically safe explosion-proof structure ExiaIICT4X No. TC16908
Mass (g)150
Measuring Accuracy0~25.0vol%/±0.5vol% 25.1~50.0vol%/±3.0vol%
Power SupplyAAA batteries x 3 (approximately 1000 hours of continuous use)
Resolution0.1vol%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The distribution board connection cable for 38 mm 2 can be directly connected to a single-phase three-wire busbar with a thickness of 8 mm or less and a cable with a wire size of 38 mm 2 or less.
The range of connected light distribution board circuits is expanded and can be connected safely.
*Please read the instruction manual before use. There is a risk of fire or electric shock.
*Before use, please also refer to the instruction manual for the self-inspection portable power transmitter breather circuit if necessary.
Feature
The distribution board connection cable for 38 mm 2 can be directly connected to a single-phase three-wire busbar with a thickness of 8 mm or less and a cable with a wire size of 38 mm 2 or less.
The range of connected light distribution board circuits is expanded and can be connected safely.

Ulasan Produk

Tidak ada ulasan