KOMYO RIKAGAKU KOGYO Portable oxygen and hydrogen sulfide measuring instrument

Sebelum PPN:
Rp52.999.900
Spesifikasi
Alarm SystemLED lamp, LCD display, buzzer
Continuous Operating TimeAbout 600 hours
DisplayDensity display: LCD digital
FunctionDisplay lighting, battery level display, automatic calibration
Included AccessoriesSoft case
Indication accuracy0.0-5.0ppm: ± 0.5ppm, 5.1ppm or more: ± 10% of the indicated value.
Mass (g)Approximately 100g (including batteries)
Measurement PrincipleConstant potential electrolysis type
Measuring Range0.0~50.0ppm
Minimum Reading0.1ppm
Operating Temperature Range-10 to 45 ° C (humidity: 30 to 85% RH, but no condensation)
Power Supply2 AAA alkaline batteries
Response Time62.5% response within 30 seconds
Size100 (W) x 54 (H) x 23 (D) mm (excluding sensor)
Trusco Part No.557-0131

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This oxygen meter complies with JIS T 8201:2010 for measuring oxygen deficiency. It can measure two components: oxygen and hydrogen sulfide. A loud alarm (over 90 dB/10 cm) alerts you to gas alarms and trouble. A bright flashing LED indicator light indicates operation (green), alarm (red), and malfunction (orange). The large LCD display provides easy viewing. The pump has strong suction power and a fast response time.
Feature
This oxygen meter complies with JIS T 8201:2010 for measuring oxygen deficiency. It can measure two components: oxygen and hydrogen sulfide. A loud alarm (over 90 dB/10 cm) alerts you to gas alarms and trouble. A bright flashing LED indicator light indicates operation (green), alarm (red), and malfunction (orange). The large LCD display provides easy viewing. The pump has strong suction power and a fast response time.

Ulasan Produk

Tidak ada ulasan