KOMYO RIKAGAKU KOGYO Portable diffusion oxygen monitor
#Grup produk P114196240
Spesifikasi
| Alarm System | LED lamp, LCD display, buzzer |
|---|---|
| Alarm setting value | Instantaneous value measurement alarm Factory setting: ALM1 alarm reset ALM2 alarm reset Average value measurement alarm Factory setting: ALM3 alarm reset |
| Continuous Operating Time | About 20 hours |
| Display | LCD digital |
| Included Accessories | Sampling probe dust filter soft case |
| Indication accuracy | Oxygen in exhaust gas: ±0.5vol% Exhaust gas temperature: ±5°C |
| Mass (g) | Approximately 550g (main unit including batteries only) |
| Measurement Principle | Oxygen in exhaust gas: Galvanic cell type Exhaust gas temperature: Thermocouple (K type) |
| Measuring Range | Oxygen in exhaust gas: 0.0 to 25.0vol% Exhaust gas temperature: 0 to 750°C |
| Minimum Reading | Oxygen in exhaust gas: 0.1vol% Exhaust gas temperature: 1°C |
| Operating Temperature Range | -10 to 40 ° C (humidity: 30 to 85% RH, but no condensation) |
| Power Supply | 3 AA alkaline batteries (LR6) |
| Response Time | 90% response within 15 seconds (sampling gas suction unit inlet, at 20 ° C) |
| Target of Measurement | Oxygen (O2) in exhaust gas Exhaust gas temperature (optional) |
| Trusco Part No. | 805-1691 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compact, lightweight, and features a loud alarm. Long operating time. The sensor cord is stored compactly in the winding section. The cord length is displayed every 1m. Large LCD screen and large red LED warning lamp are used. JIS T8201 Oxygen meter for measuring oxygen deficiency.
Feature
Compact, lightweight, and features a loud alarm. Long operating time. The sensor cord is stored compactly in the winding section. The cord length is displayed every 1m. Large LCD screen and large red LED warning lamp are used. JIS T8201 Oxygen meter for measuring oxygen deficiency.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Detektor%20(Unit%20Utama)/KOMYO%20RIKAGAKU%20KOGYO%20Portable%20diffusion%20oxygen%20monitor/6oP114196240-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
