KOMYO RIKAGAKU KOGYO Pocketable H2S Monitor TPA-5200P

Sebelum PPN:
Rp17.999.900
Spesifikasi
Accuracy±1.6%F.S.
Case TypeD frame (with embedded brim)
Mass (g)195
Minimum Scale (MPa)-0.002
Pressure Range (MPa)-0.1~0
Thread SizeG1/4B
Typegeneral vacuum gauge

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The downward-facing sensor is resistant to the effects of water and dust. If the concentration reaches a dangerous level, an alarm lamp and buzzer will sound. It is illuminated for easy viewing in dark places. The remaining battery level is also displayed. Remote measurement is possible by using an optional extension cable and adapter.
Feature
The downward-facing sensor is resistant to the effects of water and dust. If the concentration reaches a dangerous level, an alarm lamp and buzzer will sound. It is illuminated for easy viewing in dark places. The remaining battery level is also displayed. Remote measurement is possible by using an optional extension cable and adapter.

Ulasan Produk

Tidak ada ulasan