KOMYO RIKAGAKU KOGYO Pocketable gas monitor Oxygen measuring device
#Grup produk P114196161
Spesifikasi
| Accuracy | ±1.6%F.S. |
|---|---|
| Case Type | B frame (with vertical collar) |
| Mass (g) | 360 |
| Material (stem) | C3604BD |
| Measurable Fluid | steam |
| Minimum Scale (MPa) | 0.005 |
| Nominal Size | BMT3/8x75x0.16MPa |
| Pressure Range (MPa) | 0~0.16 |
| Specification | With grade |
| Target of Measurement | steam |
| Thread Size | G3/8B |
| Type | General pressure gauge |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
In order to prevent oxygen deficiency disasters, it is obligatory to measure oxygen concentration.
To prevent accidents caused by oxygen deficiency in a closed workplace or the ejection of low oxygen air,
Pocketable monitoring is effective.
The Pocketable O2 Monitor can be used as an individual monitor during work or with an optional extension cable for pre-work field measurements.
It can measure in inert gas such as nitrogen and carbon dioxide, and is not affected by acid gas.
It has a structure that faces downward and is resistant to dust and rainwater.
We have reimplemented the vibration alarm function that was popular with the old model. It presents an alarm with vibration, sound, and LED.
Remote measurement is possible with a connection adapter and an optional extension cord (up to 30 m).
* The OPA-5000E cable cannot be used.
To prevent accidents caused by oxygen deficiency in a closed workplace or the ejection of low oxygen air,
Pocketable monitoring is effective.
The Pocketable O2 Monitor can be used as an individual monitor during work or with an optional extension cable for pre-work field measurements.
It can measure in inert gas such as nitrogen and carbon dioxide, and is not affected by acid gas.
It has a structure that faces downward and is resistant to dust and rainwater.
We have reimplemented the vibration alarm function that was popular with the old model. It presents an alarm with vibration, sound, and LED.
Remote measurement is possible with a connection adapter and an optional extension cord (up to 30 m).
* The OPA-5000E cable cannot be used.
Feature
In order to prevent oxygen deficiency disasters, it is obligatory to measure oxygen concentration.To prevent accidents caused by oxygen deficiency in a closed workplace or the ejection of low oxygen air,
Pocketable monitoring is effective.
The Pocketable O2 Monitor can be used as an individual monitor during work or with an optional extension cable for pre-work field measurements.
It can measure in inert gas such as nitrogen and carbon dioxide, and is not affected by acid gas.
It has a structure that faces downward and is resistant to dust and rainwater.
We have reimplemented the vibration alarm function that was popular with the old model. It presents an alarm with vibration, sound, and LED.
Remote measurement is possible with a connection adapter and an optional extension cord (up to 30 m).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
