KOFLOC Oxygen Gas Generator Mini-CUBE Series (External Air Supply Type) MOXS
#Grup produk P114194288
Spesifikasi
| Ambient Humidity (% RH) | 10~80 |
|---|---|
| Ambient Temperature (°C) | 5~35 |
| Dimensions, Width W x Depth D x Height H (mm) | 310 x 392 x 310 (excluding rubber legs) |
| Discharge Pressure (MPa) | 0~0.05 |
| Mass (kg) | 25 |
| Noise Level (dB) | 55 |
| Power Consumption (kW) | 0.3 |
| Power Supply Voltage | AC100~240V(50/60Hz) |
| Specification | (Ozone generation method) Air-cooled cylindrical type, silent discharge type, (raw material oxygen generation method) PSA method (O2 concentration within 90 ± 5% Dew point -55 ° C or less) |
| Type | Concentration priority |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Mini-CUBE SERIES, developed for low-flow applications, supports oxygen purity of over 90% and its ultra-compact body allows it to be installed on a table. It also uses a DC inverter-controlled compressor and comes standard with energy-saving features. Featuring a new design that blends seamlessly with peripheral equipment, this series is ideal for supplying oxygen to culture equipment and bioreactors, oxygen addition for aquaculture, oxygen addition combustion, and as an ozone raw material.
Supply to culture equipment and bioreactors, oxygen addition for fisheries, oxygen-added combustion, and as an ozone raw material.
* We do not deliver to private homes (detached houses / apartments).
Supply to culture equipment and bioreactors, oxygen addition for fisheries, oxygen-added combustion, and as an ozone raw material.
* We do not deliver to private homes (detached houses / apartments).
Feature
The Mini-CUBE SERIES, developed for low-flow applications, supports oxygen purity of over 90% and its ultra-compact body allows it to be installed on a table. It also uses a DC inverter-controlled compressor and comes standard with energy-saving features. Featuring a new design that blends seamlessly with peripheral equipment, this series is ideal for supplying oxygen to culture equipment and bioreactors, oxygen addition for aquaculture, oxygen addition combustion, and as an ozone raw material.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Generator%20Gas/KOFLOC%20Oxygen%20Gas%20Generator%20Mini-CUBE%20Series%20(External%20Air%20Supply%20Type)%20MOXS/80P114194288-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
