ESCO Oil-based, heat-resistant and weather-resistant markers (12 pcs) EA942CD series

Sebelum PPN:
Rp2.299.900
Spesifikasi
AS ONE Part Number65-9274-84
Specification*Size (mm): 4.30*Quantity (pieces): 1*Precision: ±0.5μm*Length: 50mm*Hardness: HRC58*Material: SUJ-2*Master pin gauge Class 0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Features: Uses heat-resistant ink based on silicone resin, providing excellent heat resistance.
It dries quickly, so be sure to put the cap on after use.
Warning
* For indoor use only.
Feature
Features: Uses heat-resistant ink based on silicone resin, providing excellent heat resistance.
It dries quickly, so be sure to put the cap on after use.

Ulasan Produk

Tidak ada ulasan