ESCO Oil-based weather-resistant marker (for matching marks/12 pieces) EA942CD series

Sebelum PPN:
Rp2.899.900
Spesifikasi
AS ONE Part Number65-9275-09
Specification*Size (mm): 5.50*Quantity (pieces): 1*Precision: ±0.5μm*Length: 50mm*Hardness: HRC58*Material: SUJ-2*Master pin gauge Class 0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for use as alignment marks to visually check for loose bolts.
This marker has excellent weather resistance, will not fade even outdoors, and is less likely to discolor.
*The ink contains flammable organic solvents, so do not use it near open flames.
Warning
* For indoor use only.
Feature
Suitable for use as alignment marks to visually check for loose bolts.
This marker has excellent weather resistance, will not fade even outdoors, and is less likely to discolor.
*The ink contains flammable organic solvents, so do not use it near open flames.

Ulasan Produk

Tidak ada ulasan