ESCO Night Vision Scope 1.0-3.0x EA757EB Series

Sebelum PPN:
Rp56.999.900
Spesifikasi
AS ONE Part Number65-9275-47
Specification*Size (mm): 7.60*Quantity (pieces): 1*Precision: ±0.5μm*Length: 50mm*Hardness: HRC58*Material: SUJ-2*Master pin gauge Class 0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Psionics is equipped with a patented ultra-low light CMOS sensor (ISO sensitivity 819200).
Achieves clear, full-color imaging even at night.
You can clearly observe, photograph, and save events that occur in the dark.
The WiFi function also enables remote monitoring and data sharing via smartphone or tablet.
This gear can be enjoyed for a variety of purposes, from outdoor sports to night surveillance, crime prevention, and observing the ecology of nocturnal animals.
Feature
The Psionics is equipped with a patented ultra-low light CMOS sensor (ISO sensitivity 819200).
Achieves clear, full-color imaging even at night.
You can clearly observe, photograph, and save events that occur in the dark.
The WiFi function also enables remote monitoring and data sharing via smartphone or tablet.
This gear can be enjoyed for a variety of purposes, from outdoor sports to night surveillance, crime prevention, and observing the ecology of nocturnal animals.

Ulasan Produk

Tidak ada ulasan