HOZAN (HOZAN TOOL INDUSTRIAL) Monitor output camera
#Grup produk P114193669
Spesifikasi
| Auto Zero Time (s) | Rotation speed / flow meter: 0.1-150, transit time meter / time width: 0.1-3600 |
|---|---|
| Character Height (mm) | 22 |
| Comparator Function | It is possible to set the upper limit, lower limit, upper upper limit, lower lower limit and display the judgment result by LED lamp. Hysteresis setting of upper and lower limit values is also possible. |
| Digit Number of Display | 6 digits |
| Display Cycle | Rotation speed / flow meter / transit time meter: 0.2, 0.5, 1, 2, 5, 10, 15, 30, 60 seconds (can be changed by parameter setting), time width: depends on input signal |
| Filter | Switch between 100kHz, 30kHz, 10kHz and 0.02kHz with parameters. However, the magnetic sensor is only 10kHz and 0.02kHz, and the contact is only 0.02kHz. |
| Input range | Rotation speed / flow meter / transit time meter: 0.0067Hz-100kHz, time width: 10ms-3600s |
| Insulation Resistance (MΩ) | 10 or more (at DC500V mega) |
| LED Lamp | 8 points (SIG, LL, L, H, HH, MAX, MIN, TEA) |
| Mass (g) | About 200 |
| Measurement Accuracy | Rotation speed / flow meter / transit time meter: ± 0.008% ± 1 digit, time width: ± 0.1% ± 1 digit |
| Memory Function | The maximum and minimum values of measured values can be stored and displayed on the display. (Display switching with MEM key) |
| Operation key | 5 points (SET / SIFT , MEM / TEACH , / PARA, / FUNC , ENT / MODE) |
| Outer dimensions, Width W x Height H x Depth D (mm) | 96x48x92(DIN) |
| Power Supply | AC85~264(50/60Hz) |
| Protective Function | Front panel IP66 (equivalent), rear terminal block IP20 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This full HD camera can be used simply by connecting it to a monitor via an HDMI connector. Observations can be performed without a computer. Images and videos can also be saved to a microSD card. The maximum frame rate is 60 fps, making observations stress-free. In addition to basic image quality adjustment functions such as exposure, white balance, sharpness, and HDR, it also offers a wide range of shooting functions, including a self-timer and interval recording*1. The camera can be powered from either an electrical outlet or USB. It comes with a dedicated remote control, allowing operation from a distance. *1 Still images are automatically captured at regular intervals and recorded as a frame-by-frame video.
No computer required. A camera that allows observation in full HD quality and saves images and videos.
No computer required. A camera that allows observation in full HD quality and saves images and videos.
Feature
This full HD camera can be used simply by connecting it to a monitor via an HDMI connector. Observations can be performed without a computer. Images and videos can also be saved to a microSD card. The maximum frame rate is 60 fps, making observations stress-free. In addition to basic image quality adjustment functions such as exposure, white balance, sharpness, and HDR, it also offers a wide range of shooting functions, including a self-timer and interval recording*1. The camera can be powered from either an electrical outlet or USB. It comes with a dedicated remote control, allowing operation from a distance. *1 Still images are automatically captured at regular intervals and recorded as a frame-by-frame video.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Monitor%20output%20camera/ilP114193669-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
