HOZAN (HOZAN TOOL INDUSTRIAL) monitor

Sebelum PPN:
Rp12.999.900
Spesifikasi
Arm Length (mm)380
Mass (g)640
Mounting Screw1/4 ”x 20 mountains (JIS B7103)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A dedicated LCD monitor that can be used with HDMI cameras.
11.6 inch small size that does not get in the way on the desk.
The liquid crystal uses the IPS system with a wide viewing angle and glare (gloss) that produces good colors and displays beautiful images.
There is a mounting hole on the back of the main unit, and a desktop stand and camera screw conversion plate are included, making it suitable for all usage situations.
Feature
A dedicated LCD monitor that can be used with HDMI cameras.
11.6 inch small size that does not get in the way on the desk.
The liquid crystal uses the IPS system with a wide viewing angle and glare (gloss) that produces good colors and displays beautiful images.
There is a mounting hole on the back of the main unit, and a desktop stand and camera screw conversion plate are included, making it suitable for all usage situations.

Ulasan Produk

Tidak ada ulasan