HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (with monitor)

Sebelum PPN:
Rp49.999.900
Spesifikasi
Dimensions (Width W x Depth D) (mm)(Base) 350x450
Field of View263x148~194x109mm
Magnification0.9 to 1.3 times
Operation Distance (mm)275~200
Set Contents(Set contents: 7 items) L-860/L-600-6/L-509/L-523/L-525/L-703/L-703-1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Monitor-integrated camera & high-quality low-magnification lens. This is a camera set that comes with a long-arm 11.6-inch full HD monitor with a high degree of freedom. The lens is a high-quality lens that can secure a wide field of view and can freely adjust the working distance. The sturdy long arm can be attached to a desk or other object with a clamp, allowing you to pull it out when in use and move it to the edge after use, while still securing your work space.
Feature
Monitor-integrated camera & high-quality low-magnification lens. This is a camera set that comes with a long-arm 11.6-inch full HD monitor with a high degree of freedom. The lens is a high-quality lens that can secure a wide field of view and can freely adjust the working distance. The sturdy long arm can be attached to a desk or other object with a clamp, allowing you to pull it out when in use and move it to the edge after use, while still securing your work space.

Ulasan Produk

Tidak ada ulasan