HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (with monitor)

Sebelum PPN:
Rp47.999.900
Spesifikasi
Field of View304x228~195x146mm
Magnification1.8 to 2.9 times *When using a 24-inch wide monitor (resolution 1920 x 1080)
Operation Distance (mm)315~200
Set Contents(Set contents: 3 items) L-837/L-600-6/L-803

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Monitor-integrated camera & high-quality low-magnification lens. This camera set includes an 11.6-inch full HD monitor that is ideal for observing large objects (with surface-emitting illumination). A4 size with surface emitting illumination. The lens is a high-quality lens that can secure a wide field of view and can freely adjust the working distance. With a wide base, it is recommended for observing large objects up to B4 size.
Feature
Monitor-integrated camera & high-quality low-magnification lens. This camera set includes an 11.6-inch full HD monitor that is ideal for observing large objects (with surface-emitting illumination). A4 size with surface emitting illumination. The lens is a high-quality lens that can secure a wide field of view and can freely adjust the working distance. With a wide base, it is recommended for observing large objects up to B4 size.

Ulasan Produk

Tidak ada ulasan