HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (with monitor)

Sebelum PPN:
Rp52.999.900
Spesifikasi
Base Dimensions (mm)145x185
Effective field of view (mm)19x11~2.7x1.5
Magnification (times)4.0~29
Operation Distance (mm)57
Set ContentsFull HD camera (HDMI connection), zoom lens, standard base, holder, LED light, wearable monitor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a camera set with an integrated 11.6-inch full HD monitor. It comes with a coaxial epi-illumination system that illuminates the subject from directly above. The lens is a zoom lens that allows only the magnification to be adjusted, so it can be used to some extent even in environments without auxiliary lighting. It is recommended for magnifying and observing relatively small subjects. It includes a monitor-integrated camera and a standard zoom lens, as well as a compact base (with coaxial epi-illumination).
* Specifications are calculated values.
Feature
This is a camera set with an integrated 11.6-inch full HD monitor. It comes with a coaxial epi-illumination system that illuminates the subject from directly above. The lens is a zoom lens that allows only the magnification to be adjusted, so it can be used to some extent even in environments without auxiliary lighting. It is recommended for magnifying and observing relatively small subjects. It includes a monitor-integrated camera and a standard zoom lens, as well as a compact base (with coaxial epi-illumination).

Ulasan Produk

Tidak ada ulasan