HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (with monitor)

Sebelum PPN:
Rp41.999.900
Spesifikasi
AS ONE Part Number64-8086-17
Base Dimensions (mm)350(W)x450(D)
Field of View27x15~5.6x3.1mm
Frame RateUp to 30fps
Image Sensor1/3 "CMOS image sensor
Magnification9.2-45 x * Monitor size 11.6-inch wide
Monitor11.6 type wide
Number of pixels[Still image] / [Video] 1920 x 1080 (2 million pixels)
Operation Distance (mm)185~83
Recording MediaSD / SDHC memory card (up to 32GB)
Set ContentsL-860/L-630/L-509/L-525/L-523

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 11.6-inch full HD monitor and camera are integrated.
An all-in-one camera that does not require a computer.
High image quality lens with excellent cost performance.
Long base specifications with a large work space.
* Specifications are calculated values.
Warning
* Specifications are calculated values.
Feature
The 11.6-inch full HD monitor and camera are integrated.
An all-in-one camera that does not require a computer.
High image quality lens with excellent cost performance.
Long base specifications with a large work space.

Ulasan Produk

Tidak ada ulasan