HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (with monitor)

Sebelum PPN:
Rp37.999.900
Spesifikasi
AS ONE Part Number64-8085-87
ConnectorUSB 2.0
Field of View29x22~6.1x4.6mm
Frame RateUp to 30fps
Image Sensor1 / 2.5 "CMOS image sensor
Magnification5.9-113 x * When using a 24-inch wide monitor
Number of Effective Pixel2592 x 1944 (5 million pixels)
Operation Distance (mm)185~83
Set ContentsL-836/L-630/L-505

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 11.6-inch full HD monitor and camera are integrated.
An all-in-one camera that does not require a computer.
High image quality lens with excellent cost performance.
* Specifications are calculated values.
Warning
* Specifications are calculated values.
Feature
The 11.6-inch full HD monitor and camera are integrated.
An all-in-one camera that does not require a computer.
High image quality lens with excellent cost performance.

Ulasan Produk

Tidak ada ulasan