HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for PC/infrared spec)

Sebelum PPN:
Rp32.999.900
Spesifikasi
Connector[Output] HDMI
Dimensions (Width W x Depth D) (mm)[Base] 350 x 450
Field of View127x71~45x25mm
Frame RateUp to 60fps
Image Sensor1 / 2.8 "CMOS image sensor
Magnification4.1 to 11 x * Magnification when using a 24-inch wide monitor
Number of Effective PixelUp to 1920 x 1080 (2 million pixels)
Operation Distance (mm)265~100
Set Contents(7 points) L-851 Full HD Camera / L-509 Holder / L-600-12 Lens / L-525 Long Base / L-523 Long Straight Arm / L-703 LED Light / L-703-1 Clamp Set

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A 5-megapixel USB camera set that can be inspected and observed with infrared rays.
Feature
A 5-megapixel USB camera set that can be inspected and observed with infrared rays.

Ulasan Produk

Tidak ada ulasan