HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for PC, with PD-1)

Sebelum PPN:
Rp46.999.900
Spesifikasi
Base Dimensions (mm)145(W)x185(D)
Effective field of view (mm)3.4x2.6~0.4x0.3
Magnification160~1350
Operation Distance (mm)66
TypeHigh magnification (13.7x) wide, standard base

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A set of 3-megapixel USB cameras that balance price and performance. With easy-to-use LED ring lighting. The lens is a wide-range, high-magnification zoom lens (1.7 to 13.7x) that can cover a wide range of magnifications. Recommended for large objects up to B4 size.
*Specs are calculated values. *When using a 24-inch wide monitor (resolution 1920 x 1080)
Feature
A set of 3-megapixel USB cameras that balance price and performance. With easy-to-use LED ring lighting. The lens is a wide-range, high-magnification zoom lens (1.7 to 13.7x) that can cover a wide range of magnifications. Recommended for large objects up to B4 size.

Ulasan Produk

Tidak ada ulasan