HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for PC, with PD-1)

Sebelum PPN:
Rp36.999.900
Spesifikasi
Base Dimensions (mm)350(W)x450(D)
Effective field of view (mm)196x147~6.9x5.2
Magnification3.6~100
Operation Distance (mm)350~150
TypeMedium magnification (0.8x) multi-function, wide/long base

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A set of 3-megapixel USB cameras that balance price and performance. The lens is a wide-range, high-magnification zoom lens (1.7 to 13.7x) that can cover a wide range of magnifications. Recommended for magnified observation of relatively small objects.
*Specs are calculated values. *When using a 24-inch wide monitor (resolution 1920 x 1080)
Feature
A set of 3-megapixel USB cameras that balance price and performance. The lens is a wide-range, high-magnification zoom lens (1.7 to 13.7x) that can cover a wide range of magnifications. Recommended for magnified observation of relatively small objects.

Ulasan Produk

Tidak ada ulasan