HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for PC, with PD-1)

Sebelum PPN:
Rp42.999.900
Spesifikasi
Base Dimensions (mm)350(W)x450(D)
Effective field of view (mm)20x15~2.8x2.1
Magnification35~250
Operation Distance (mm)90
TypeMedium magnification (2x), wide base

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A set of 5-megapixel USB cameras that are robust and equipped with many mounting screws. With spot lighting on flexible arm. The lens is a zoom lens with adjustable magnification, focus, and aperture. It is recommended for observation objects that are tall in addition to size, or when a large working distance is desired.
*Specs are calculated values. *When using a 24-inch wide monitor (resolution 1920 x 1080)
Feature
A set of 5-megapixel USB cameras that are robust and equipped with many mounting screws. With spot lighting on flexible arm. The lens is a zoom lens with adjustable magnification, focus, and aperture. It is recommended for observation objects that are tall in addition to size, or when a large working distance is desired.

Ulasan Produk

Tidak ada ulasan