HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for PC, with PD-1)

Sebelum PPN:
Rp31.999.900
Spesifikasi
Base Dimensions (mm)350(W)x450(D)
Effective field of view (mm)196x147~7.1x5.3
Magnification2.8~79
Operation Distance (mm)350~150
TypeMedium magnification (0.8x) multi-function, wide/long base

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A set of 5-megapixel USB cameras that are robust and equipped with many mounting screws. The lens is a zoom lens that can only be adjusted for magnification, so it can be used to some extent even in environments without auxiliary lighting. Recommended for magnified observation of relatively small objects.
*Specs are calculated values. *When using a 24-inch wide monitor (resolution 1920 x 1080)
Feature
A set of 5-megapixel USB cameras that are robust and equipped with many mounting screws. The lens is a zoom lens that can only be adjusted for magnification, so it can be used to some extent even in environments without auxiliary lighting. Recommended for magnified observation of relatively small objects.

Ulasan Produk

Tidak ada ulasan