HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for PC, with PD-1)

Sebelum PPN:
Rp34.999.900
Spesifikasi
Field of View135x101~7.1x5.3mm
Magnification4.1 to 79 times
Number of pixels3 million pixels
Operation Distance (mm)250 to 150 (when using a 24-inch wide monitor (resolution 1920 x 1080))
TypeWith spot lighting and license key

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A set of 5-megapixel USB cameras that are robust and equipped with many mounting screws. With spot lighting on flexible arm. The lens is a zoom lens with adjustable magnification, focus, and aperture. It is an arm that can be attached to a desk, etc. with a clamp, and is recommended when you want to fix the camera freely.
Feature
A set of 5-megapixel USB cameras that are robust and equipped with many mounting screws. With spot lighting on flexible arm. The lens is a zoom lens with adjustable magnification, focus, and aperture. It is an arm that can be attached to a desk, etc. with a clamp, and is recommended when you want to fix the camera freely.

Ulasan Produk

Tidak ada ulasan