HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for PC)

Sebelum PPN:
Rp22.999.900
Spesifikasi
Connector[Output] HDMI
Frame RateUp to 60fps
Image Sensor1 / 2.8 "CMOS image sensor
Language DisplayJapanese, English, Chinese (Simplified, Traditional)
Lens MountC mount
Mass (g)Body: 163 (not including accessories), remote control: 60
Number of Effective Pixel1920 x 1080 (2 million pixels)
Outer Dimensions, Width W x Depth D x Height H (mm)50 x 48 x 50 (excluding protrusions)
Power Consumption (W)2.5
Power Input (V)DC5 (with AC adapter) * Power supply via USB connection is also possible.
ROHS Directive (Corresponding to 10 Substances)Correspondence
Recording MediamicroSD / SDHC / SDXC memory card (up to 128GB)
Recording file formatStill image: JPG, Movie: MOV

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A high-quality USB camera with 5 million pixels equipped with high-sensitivity CMOS. You can easily shoot still images / videos, edit still images, and measure dimensions with software. Lightweight and compact LED ring lighting. You can change the magnification with the extension ring.
* Specifications are calculated values.
Feature
A high-quality USB camera with 5 million pixels equipped with high-sensitivity CMOS. You can easily shoot still images / videos, edit still images, and measure dimensions with software. Lightweight and compact LED ring lighting. You can change the magnification with the extension ring.

Ulasan Produk

Tidak ada ulasan