HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for PC)

Sebelum PPN:
Rp23.999.900
Spesifikasi
AS ONE Part Number64-5106-96
Base Dimensions (mm)200(W)x255(D)
ConnectorUSB2.0
Field of ViewMicroscope: 40/20/10 (mmDIA), Camera: 17 x 13 - 4.3 x 3.2 (mm)
Frame RateUp to 30fps
Image Sensor1 / 2.5 "CMOS image sensor
MagnificationMicroscope: 5/10/20x, Camera: 40/80/165x *When using a 24-inch wide monitor (resolution 1920 x 1080)
Number of Effective Pixel2592 x 1944 (5 million pixels)
Number of pixels[Save] Still image + 2592 x 1944 (5 million pixels) +/+ Video + 1920 x 1080 (2 million pixels)
Operating EnvironmentWindows + 10/8 / 8.1 / 7 / (32bit and 64bit (+ We do not guarantee or support if a problem occurs while using an OS for which Microsoft Japan has ended support)
Operation Distance (mm)Microscope: 140/74, Camera: 150/84
Set Contents(Set contents 8 points) L-836/L-711/L-711-1/L-845/L-514/L-546-10/L-58-0.5/L-462

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A high-quality USB camera with 5 million pixels equipped with high-sensitivity CMOS. You can easily shoot still images / videos, edit still images, and measure dimensions with software. High magnification specification (4x) zoom lens.
* Specifications are calculated values.
Warning
* Specifications are calculated values.
Feature
A high-quality USB camera with 5 million pixels equipped with high-sensitivity CMOS. You can easily shoot still images / videos, edit still images, and measure dimensions with software. High magnification specification (4x) zoom lens.

Ulasan Produk

Tidak ada ulasan