HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for PC)

Sebelum PPN:
Rp22.999.900
Spesifikasi
AS ONE Part Number64-5106-79
Base Dimensions (mm)350(W)x450(D)
ConnectorOutput: USB 2.0
Field of View20x15~2.8x2.1mm
Frame RateUp to 30fps
Image Sensor1 / 2.5 "CMOS image sensor
MagnificationWhen using an 8.6-250 x 24-inch wide monitor
Number of Effective Pixel2592 x 1944 (5 million pixels)
Number of pixels[Save] Still image + 2592 x 1944 (5 million pixels) +/+ Video + 1920 x 1080 (2 million pixels)
Operating EnvironmentWindows + 10/8 / 8.1 / 7 / (32bit and 64bit (+ We do not guarantee or support if a problem occurs while using an OS for which Microsoft Japan has ended support)
Operation Distance (mm)105
Set Contents(Set contents 7 points) L-836 / L-815 / L-509 / L-523 / L-525 / L-703 / L-703-1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A high-quality USB camera with 5 million pixels equipped with high-sensitivity CMOS. You can easily shoot still images / videos, edit still images, and measure dimensions with software. Flexible arm LED light that can illuminate from various angles. You can change the magnification with the extension ring.
* Specifications are calculated values.
Feature
A high-quality USB camera with 5 million pixels equipped with high-sensitivity CMOS. You can easily shoot still images / videos, edit still images, and measure dimensions with software. Flexible arm LED light that can illuminate from various angles. You can change the magnification with the extension ring.

Ulasan Produk

Tidak ada ulasan