HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for PC)

Sebelum PPN:
Rp26.999.900
Spesifikasi
AS ONE Part Number64-5106-73
Base Dimensions (mm)145(W)x185(D)
ConnectorOutput: USB 2.0
Field of View20x15~2.8x2.1mm
Frame RateUp to 30fps
Image Sensor1 / 2.5 "CMOS image sensor
MagnificationWhen using an 8.6-250 x 24-inch wide monitor
Number of Effective Pixel2592 x 1944 (5 million pixels)
Number of pixels[Save] Still image + 2592 x 1944 (5 million pixels) +/+ Video + 1920 x 1080 (2 million pixels)
Operating EnvironmentWindows + 10/8 / 8.1 / 7 / (32bit and 64bit (+ We do not guarantee or support if a problem occurs while using an OS for which Microsoft Japan has ended support)
Operation Distance (mm)105
Set Contents(Set contents 4 points) L-836 / L-815 / L-509 / L-521

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A high-quality USB camera with 5 million pixels equipped with high-sensitivity CMOS. You can easily shoot still images / videos, edit still images, and measure dimensions with software. Flexible arm LED light that can illuminate from various angles. Standard specification (2x) zoom lens.
* Specifications are calculated values.
Feature
A high-quality USB camera with 5 million pixels equipped with high-sensitivity CMOS. You can easily shoot still images / videos, edit still images, and measure dimensions with software. Flexible arm LED light that can illuminate from various angles. Standard specification (2x) zoom lens.

Ulasan Produk

Tidak ada ulasan