HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for PC)

Sebelum PPN:
Rp13.999.900
Spesifikasi
Field of View516x387~195x146mm
Magnification1.3 to 3.6 times *When using a 24-inch wide monitor (resolution 1920 x 1080)
Operation Distance (mm)535~200
Set Contents(Set contents: 6 items) L-836/L-600-6/L-509/L-503/L-703/L-703-1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
New standard USB camera & high-quality low-magnification lens. This is a 3 million pixel USB camera set that combines price and performance with an arm that allows you to fix the camera freely. The lens is a high-quality lens that can secure a wide field of view and can freely adjust the working distance. This arm attaches to a desk or other object with a clamp, and is recommended if you want to secure the camera freely.
Feature
New standard USB camera & high-quality low-magnification lens. This is a 3 million pixel USB camera set that combines price and performance with an arm that allows you to fix the camera freely. The lens is a high-quality lens that can secure a wide field of view and can freely adjust the working distance. This arm attaches to a desk or other object with a clamp, and is recommended if you want to secure the camera freely.

Ulasan Produk

Tidak ada ulasan