HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for PC)

Sebelum PPN:
Rp21.999.900
Spesifikasi
Dimensions (Width W x Depth D) (mm)(Base) 350x450
Field of View271x203~195x146mm
Magnification2.6 to 3.6 times *When using a 24-inch wide monitor (resolution 1920 x 1080)
Operation Distance (mm)280~200
Set Contents(Set contents: 7 items) L-836/L-600-6/L-509/L-523/L-525/L-703/L-703-1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
New standard USB camera & high-quality low-magnification lens. This is a 3 million pixel USB camera set that offers both price and performance, perfect for tall and large observation objects. The lens is a high-quality lens that can secure a wide field of view and can freely adjust the working distance. With a wide base and long arm, it is recommended for observing objects that are tall or large.
Feature
New standard USB camera & high-quality low-magnification lens. This is a 3 million pixel USB camera set that offers both price and performance, perfect for tall and large observation objects. The lens is a high-quality lens that can secure a wide field of view and can freely adjust the working distance. With a wide base and long arm, it is recommended for observing objects that are tall or large.

Ulasan Produk

Tidak ada ulasan